DESCRIPTION

Stranded Copper Wire in Black

S20493301

Length:

SPECIFICATIONS

Cable or Wire Type
THHN
Color Finish
Black
Color Finish Category
Blacks
Gauge
6
Length
500 ft
Material
Copper

Starting at
Call for Pricing
  • QUANTITY