8 ga. 500 ft. Tracer Wire in Blue

You last purchased this on
 
Southwire®

8 ga. 500 ft. Tracer Wire in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Southwire®

8 ga. 500 ft. Tracer Wire in Blue

  • Fast #
  • Part #TW8STTHHNBL500
  • Item #7335007
  • Manufacturer Part #20491712
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Tracer Wire
Cable or Wire Type:
Tracer Wire
Color Finish Category:
Blues
Color Finish Name:
Blue
Diameter - Outside:
21/100 in
Length:
500 ft
Material:
Plastic
Material Type:
Nylon, PVC
Power Source:
Electric
Temperature Rating:
194
UL Listed:
UL 83/UL 1581/UL 1063/UL 1685
Volts:
600V
Wire Gauge (AWG):
8 ga