8 ga Solid Bare Copper Wire

You last purchased this on
 
Southwire®

8 ga Solid Bare Copper Wire

This product requires certification to purchase.
Brand image
You last purchased this on
 
Southwire®

8 ga Solid Bare Copper Wire

  • Fast #
  • Part #TW8SOLSDBARE
  • Item #13755
  • Manufacturer Part #10632802
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

AMP:
95
ASTM:
Yes
Application:
Residential
Cable or Wire Type:
Tracer Wire
Length:
500 ft
Material:
Copper
UL Listed:
No
Wire Gauge (AWG):
8 ga