8 ga Stranded Copper THHN Wire in Blue
8 ga Stranded Copper THHN Wire in Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CSA Certified:
- Yes
- Cable or Wire Type:
- THHN
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Length:
- 1000 ft
- Material:
- Copper
- UL Listed:
- Yes
- Volts:
- 600V
- Wire Gauge (AWG):
- 8 ga