DESCRIPTION

Southwire 8 ga Thin Solid Copper Wire

THHN8STR

Color Finish

 

SPECIFICATIONS

Cable or Wire Type
THHN
Color Finish
Green
Color Finish Category
Greens
Gauge
8
Material
Copper
Volts
600V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY