Southwire

EZ-IN™ 250 ft. Mini Split Cable

Part #S58340802  |  Manufacturer Part #58340802

Length:

250 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Can be installed without the use of conduit indoors or outdoors in wet locations
  • Conductors: 4
  • Voltage: 600V
  • Temperature rating: 90° C dry, 75° C wet
  • Sunlight and moisture resistant
  • Direct burial
  • Gauge: 14

Specifications

Application: Commercial, Residential

CSA Certified: Yes

Collection: EZ-IN™

Length: 250 ft

Material: Copper, Plastic

Material Type: Polypropylene, PVC

Temperature Rating: 90

Type: S58340802

UL Listed: Yes

Volts: 600V

Wire Gauge: 14 ga