Southwire

EZ-IN™ 250 ft. Plastic Wire

Part #S59351202  |  Manufacturer Part #59351202

Length:

250 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Moisture and sunlight resistant
  • For use indoors and outdoors in wet locations, direct burial
  • Interlocked aluminum armor
  • Flame retardant PVC jacket applied over the armor
  • Meets the material content restrictions of the RoHS-2 Directive
  • Rated for CT use

Specifications

Auto Switching Heat Cool : No

Cable or Wire Type: THHN/THWN

Collection: EZ-IN™

Color Finish: Black

Color Finish Category: Blacks

Length: 250 ft

Material: Plastic

Material Type: Nylon, PVC

Mini-Split Parts or Accessory Type: Wire

Type: S59351202

UL Listed: Yes

Volts: 600V

Wire Gauge: 14 ga