Southwire

EZ-IN™ 50 ft. Shielded Mini-Split Cable

Part #S59351203  |  Manufacturer Part #59351203

Length:

50 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Moisture and sunlight resistant
  • For use indoors and outdoors in wet locations, direct burial
  • Interlocked aluminum armor
  • Flame retardant PVC jacket applied over the armor
  • Meets the material content restrictions of the RoHS-2 Directive
  • Rated for CT use

Specifications

Cable or Wire Type: THHN

Collection: EZ-IN™

Length: 50 ft

Material: Plastic

Material Type: [PVC, Nylon]

Type: S59351203

UL Listed: Yes

Volts: 600V

Wire Gauge: 14 ga