Southwire

Romex 250 ft. 10/2 ga Wire with Grounded Coil

Part #S28829055  |  Manufacturer Part #28829055

Length:

250 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Color coded SIM Jacket™
  • Designed for easier pulling
  • Pulls fast, strips easy and is tear resistant
  • Reduced burn-thru

Documents

Specifications

AMP: 30

CSA Certified: No

Cable or Wire Type: Romex Wire

Collection: Romex

Color Finish: Orange

Color Finish Category: Oranges

Gauge: 10

Length: 250 ft

Material: Copper, Plastic

Material Type: PVC

Outside Diameter: 247/500 in

Temperature Range: -13° F to 194° F

Type: S28829055

UL Listed: Yes

Volts: 600V

Wire Gauge: 10 ga