Southwire

Romex 8/2 ga Non-Metal Wire Copper with Ground Coil

Part #S28893602  |  Manufacturer Part #28893602

Wire Gauge:

8 ga
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for easier pulling
  • Pulls fast, strips easy and is tear resistant
  • Reduced burn-thru

Documents

Specifications

AMP: 40

CSA Certified: No

Cable or Wire Type: Romex Wire

Collection: Romex

Color Finish: Black

Color Finish Category: Blacks

Gauge: 8

Length: 125 ft

Material: Copper, Plastic

Material Type: PVC

Outside Diameter: 297/500 in

Temperature Range: -13° F to 194° F

Type: S28893602

UL Listed: Yes

Volts: 600V

Wire Gauge: 8 ga