Southwire

12 ga Thin Stranded Copper Wire in Blue

Part #THHN12STR  |  Manufacturer Part #22967401

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 20

Cable or Wire Type: THHN

Color Finish: Blue

Color Finish Category: Blues

Length: 500 ft

Material: Copper

Type: TW12STTHHNBL500

UL Listed: Yes

Wire Gauge: 12 ga