Simpull® 12 ga Thin Stranded Copper Wire in Black

Part #TW12STTHHNBK500  |  Item #14703  |  Manufacturer Part #22964101

$190.00 Per 500 FT

$0.38 per FOOT

190.0

Color/Finish: Black

Packaging Info:
  • Quantity Per 
  • Foot: 1
  • Roll: 500

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Thermoplastic insulation and nylon sheath
  • Heat, moisture, gasoline, and oil resistant

Documents

Specifications

AMP: 30

CSA Certified: Yes

Cable or Wire Type: THHN

Collection: Simpull®

Color Finish: Black

Color Finish Category: Blacks

Length: 500 ft

Material: Copper, Plastic

Material Type: PVC

Outside Diameter: 16/125 in

Temperature Range: -13° F to 194° F

Type: TW12STTHHNBK500

UL Listed: Yes

Volts: 600V

Wire Gauge: 12 ga