Simpull® 12 ga Thin Stranded Copper Wire in Green

Part #TW12STTHHNG500  |  Item #15228  |  Manufacturer Part #22968201

$190.00 Per 500 FT

$0.38 per FOOT

190.0

Color/Finish: Green

Packaging Info:
  • Quantity Per 
  • Foot: 1
  • Roll: 500
  • Case: 2000

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Thermoplastic insulation and nylon sheath
  • Heat, moisture, gasoline, and oil resistant

Documents

Specifications

AMP: 30

CSA Certified: Yes

Cable or Wire Type: THHN

Collection: Simpull®

Color Finish: Green

Color Finish Category: Greens

Length: 500 ft

Material: Copper, Plastic

Material Type: PVC

Outside Diameter: 13/100 in

Temperature Range: -13° F to 194° F

Type: TW12STTHHNG500

UL Listed: Yes

Volts: 600V

Wire Gauge: 12 ga