Simpull® 14 ga Thin Solid Copper Wire in Blue

Part #TW14SLDTHHNBL500  |  Item #16463  |  Manufacturer Part #11582401

$0.17 EACH
(Pricing is for Blue)

Color/Finish: Blue

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Thermoplastic insulation and nylon sheath
  • Heat, moisture, gasoline, and oil resistant

Documents

Specifications

AMP: 25

CSA Certified: Yes

Cable or Wire Type: THHN

Collection: Simpull®

Color Finish: Blue

Color Finish Category: Blues

Gauge: 14

Length: 500 ft

Material: [Copper, Plastic]

Material Type: PVC

Outside Diameter: 21/200 in

Temperature Range: -13° F to 194° F

Type: TW14SLDTHHNBL500

UL Listed: Yes

Volts: 600V

Wire Gauge: 14 ga