Simpull® 14 ga Thin Solid Copper Wire in Green

Part #TW14SLDTHHNG500  |  Item #16809  |  Manufacturer Part #11583201

$0.21 EACH
(Pricing is for Green)

Color/Finish: Green

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Thermoplastic insulation and nylon sheath
  • Heat, moisture, gasoline, and oil resistant

Documents

Specifications

AMP: 25

CSA Certified: Yes

Cable or Wire Type: THHN

Collection: Simpull®

Color Finish: Green

Color Finish Category: Greens

Length: 500 ft

Material: [Copper, Plastic]

Material Type: PVC

Outside Diameter: 51/500 in

Temperature Range: -13° F to 194° F

Type: TW14SLDTHHNG500

UL Listed: Yes

Volts: 600V

Wire Gauge: 14 ga