Simpull® 14 ga Thin Stranded Copper in Green

Part #TW14STTHHNG500  |  Item #18044  |  Manufacturer Part #22959101

$0.26 EACH

Color/Finish: Green

Packaging Info:
  • Quantity Per 
  • Foot: 1
  • Roll: 500

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Thermoplastic insulation and nylon sheath
  • Heat, moisture, gasoline, and oil resistant

Documents

Specifications

AMP: 25

CSA Certified: Yes

Cable or Wire Type: THHN

Collection: Simpull®

Color Finish: Green

Color Finish Category: Greens

Length: 500 ft

Material: Copper, Plastic

Material Type: PVC

Outside Diameter: 109/1000 in

Temperature Range: -13° F to 194° F

Type: TW14STTHHNG500

UL Listed: Yes

Volts: 600V

Wire Gauge: 14 ga