Southwire

Simpull® 250 ft. 12/2 ga Wire with Grounded Coil

Part #S28828255  |  Manufacturer Part #28828255

Length:

250 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Color coded SIM Jacket™
  • Designed for easier pulling
  • Pulls fast, strips easy and is tear resistant
  • Reduced burn-thru

Documents

Specifications

AMP: 20

CSA Certified: No

Cable or Wire Type: Romex Wire

Collection: Simpull®

Color Finish: Yellow

Color Finish Category: Yellows

Gauge: 12

Length: 250 ft

Material: Copper, Plastic

Material Type: PVC

Outside Diameter: 41/100 in

Temperature Range: -13° F to 194° F

Type: S28828255

UL Listed: Yes

Volts: 600V

Wire Gauge: 12 ga