This product requires certification to purchase.

500 ft. 10 ga Stranded Copper THHN Wire in Red

Southwire®

Simpull® 500 ft. 10 ga Stranded Copper THHN Wire in Red

  • Fast #
  • Part #TW10STTHHNR500
  • Item #11522
  • Manufacturer Part #22975701
5 out of 5 Customer Rating
Brand image
Southwire®

Simpull® 500 ft. 10 ga Stranded Copper THHN Wire in Red

  • Fast #
  • Part #TW10STTHHNR500
  • Item #11522
  • Manufacturer Part #22975701
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Color Finish Name: Red Select Color Finish Name

Package Quantity Info:

Foot: 1 Roll: 500 Case: 1000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Thermoplastic insulation and nylon sheath
  • Heat, moisture, gasoline, and oil resistant
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Outside
161/1000 in
Length
500 ft
Characteristics & Features
Cable or Wire Type
THHN
Collection
Simpull®
Color Finish Category
Reds
Color Finish Name
Red
Jacket Material
PVC
Material
Copper
Material Type
PVC
Stranded or Solid
Stranded
Electrical & Operational Information
Temperature Range
-13° F to 194° F
Volts
600V
Wire Gauge (AWG)
10 ga
Warranty & Product Information
CSA Certified
Yes
UL Listed
Yes
UPC
024098905269