This product requires certification to purchase.

500 ft. 10 ga Stranded Copper THHN Wire in White

Southwire®

Simpull® 500 ft. 10 ga Stranded Copper THHN Wire in White

  • Fast #
  • Part #TW10STTHHNW500
  • Item #11700
  • Manufacturer Part #22974001
4 out of 5 Customer Rating
Brand image
Southwire®

Simpull® 500 ft. 10 ga Stranded Copper THHN Wire in White

  • Fast #
  • Part #TW10STTHHNW500
  • Item #11700
  • Manufacturer Part #22974001
4 out of 5 Customer Rating

X Points

$1.00 per FOOT

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Foot: 1 Roll: 500 Case: 1000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 500 – for example, 500, 1,000, 1,500, and so on.
Order in multiples of 500
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Thermoplastic insulation and nylon sheath
  • Heat, moisture, gasoline, and oil resistant
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Outside
161/1000 in
Length
500 ft
Characteristics & Features
Cable or Wire Type
THHN
Collection
Simpull®
Color Finish Category
Whites
Color Finish Name
White
Jacket Material
PVC
Material
Copper
Material Type
PVC
Stranded or Solid
Stranded
Electrical & Operational Information
Temperature Range
-13° F to 194° F
Volts
600V
Wire Gauge (AWG)
10 ga
Warranty & Product Information
CSA Certified
Yes
UL Listed
Yes
UPC
032886895814