10 ga 500 ft. Blue THHN Wire

You last purchased this on
 
Southwire®

SIMpull THHN® 10 ga 500 ft. Blue THHN Wire

This product requires certification to purchase.
Brand image
You last purchased this on
 
Southwire®

SIMpull THHN® 10 ga 500 ft. Blue THHN Wire

  • Fast #
  • Part #TW10STTHHNBL500
  • Item #11165
  • Manufacturer Part #22976501
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

AMP:
30
ASTM:
ASTM B-3
Application:
Cable Tray, Commercial, Conduit, Industrial
CSA Certified:
CSA 22.2 No. 75
Cable or Wire Type:
THHN
Collection:
SIMpull THHN®
Color Finish Category:
Blues
Color Finish Name:
Blue
Length:
500 ft
Material:
Copper, Plastic
Material Type:
PVC
Product Type:
Wire
Temperature Range:
Up to 194 Deg F
UL Listed:
UL 83/UL 758
Volts:
600V
Wire Gauge (AWG):
10 ga