DESCRIPTION

Southwire Solid Copper Wire in Black

THHN10SOL

MORE SIZES AVAILABLE

  • PRICE

    GAUGE

     

SPECIFICATIONS

AMP
30
ASTM Specifications
Yes
Cable or Wire Type
THHN
Color Finish
Black
Color Finish Category
Blacks
Gauge
10
Length
500 ft
Material
Copper
Outside Diameter
150.0 mm
UL Listed
Yes
Volts
600V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday