DESCRIPTION

  • Heat, moisture, gasoline, and oil resistant
  • Thermoplastic insulation and nylon sheath

Southwire Simpull® Solid Copper Wire

THHN12SOLGR

Color Finish

 

SPECIFICATIONS

AMP
30
CSA Certified
Yes
Cable or Wire Type
THHN
Collection
Simpull®
Color Finish
Green
Color Finish Category
Greens
Gauge
12
Length
500 ft
Material
Copper, Plastic
Material Type
PVC
Outside Diameter
119/1000 in
Temperature Range
-13° F to 194° F
UL Listed
Yes
Volts
600V
Wire Gauge
12 ga

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS