DESCRIPTION

Southwire Solid Copper Wire

THHNSOLBL

Length:

SPECIFICATIONS

Color Finish
Blue
Length
10 ft
Material
Copper
Volts
600V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY