DESCRIPTION

  • Can be installed without the use of conduit indoors or outdoors in wet locations
  • Conductors: 4
  • Direct burial
  • Gauge: 16
  • Sunlight and moisture resistant
  • Temperature rating: 90° C dry, 75° C wet
  • Voltage: 600V

Southwire Stranded Mini-Split Wire

S58628801

Length:

50 ft

SPECIFICATIONS

Application
Commercial, Residential
Length
50 ft
Temperature Rating
90
UL Listed
No
Volts
600V
Wire Gauge
16 ga

Starting at
$80.64
EACH
  • QUANTITY