DESCRIPTION

Southwire Thin Stranded Copper in Black

THHNSTRBK

Gauge:

4

SPECIFICATIONS

Cable or Wire Type
THHN
Color Finish
Black
Color Finish Category
Blacks
Gauge
4
Material
Copper
Volts
600V

Starting at
$2.11
EACH
  • QUANTITY