Business Source Clipboard in Brown
Business Source Clipboard in Brown
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Secure your papers with the stainless steel clip
- Clipboard offers a smooth writing surface on both sides and is made of 1/8" thick hardboard
- Hardboard clipboard allows you to write in comfort without a desk
- Color: Brown
- Size: 9" x 12.50"
Specifications
- Color Finish Name:
- Brown
- Product Type:
- Clipboard
- UL Listed:
- No