3/4 x 1000 in. Invisible Tape in Clear
Scotch® Magic™ 3/4 x 1000 in. Invisible Tape in Clear
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ideal for permanent paper mending
- Invisible when applied and won't show on copies
- Preferred tape for offices, homes and schools
- Photo safe
- Tape is made in USA with globally sourced materials
- Pulls off the roll smoothly and cuts easily, very reliable
- Write on it with pen, pencil or marker
Specifications
- Application:
- Multi-purpose
- Collection:
- Scotch® Magic™
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Length:
- 1000 in
- Product Type:
- Tape
- Width:
- 3/4 in