• Cart

DESCRIPTION

  • 115V
  • 2 speed motor
  • 241 max watts
  • 5-year warranty
  • CFM: 754/541
  • Five year warranty
  • Optional accessories: backdraft damper: SCAR100; speed control: Model 2525.5UL
  • Speed controllable
  • Two speed motor

S&P USA Ventilation 10 in. Duct Mix Flow Fan

STD250

Diameter:

10 in

SPECIFICATIONS

CEC Compliant
For Sale in CA
CFM
754
Depth
11-11/25 in
Diameter
10 in
Duct Size
10 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
15-13/16 in
Installation Type
In-line
Length
11-7/16 in
Material
Metal
Maximum Airflow
754
Phase
Single Phase
Product Type
Fan
UL Listed
Yes
Volts
115V
Watts
241
Width
10-69/100 in

$458.77
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment