1050 CFM Duct Fan Galvanized Steel
TD-Mixvent Series 1050 CFM Duct Fan Galvanized Steel
Frequently Purchased Together
Product Details
- Warranty: 5 Years
- Frequency: 60 Hz
Specifications
- CFM:
- 1050 ft3/min
- Coating:
- Galvanized
- Collection:
- TD-Mixvent Series
- Depth:
- 14 in
- Diameter:
- 12-2/5 in
- Duct Size:
- 12-2/5 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 14 in
- Installation Type:
- Inline
- Length:
- 17-11/16 in
- Material:
- Steel
- Maximum Airflow:
- 1050
- Phase:
- Single Phase
- Product Type:
- Duct Fan
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 335 W
- Width:
- 17-69/100 in