• Cart

DESCRIPTION

S&P USA Ventilation 4 in. Plastic Adjustable Air Value Grill

SBOR100

Diameter:

4 in

SPECIFICATIONS

Color Finish
White
Depth
1-97/100 in
Diameter
4 in
Duct Size
4 in
Material
Plastic
Product Type
Accessories
UL Listed
Yes
Width
4 in

$25.74
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment

DOCUMENTS