• Cart

DESCRIPTION

  • Frequency: 60 Hz
  • Warranty: 7 Years

S&P USA Ventilation 6 in. Dual Exhaust Bathroom Kit

SKITTD150DV

Width:

6 in

SPECIFICATIONS

CFM
312
Color Finish
White
Color Finish Category
Whites
Depth
8-19/100 in
Duct Size
6 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Installation Type
In-line
Maximum Airflow
293
Phase
Single Phase
Product Type
Fan
UL Listed
Yes
Volts
120V
Width
6 in

$283.01
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment