• Cart

DESCRIPTION

S&P USA Ventilation 6 in. Plastic Grill with Steel Collar

SPG150

Diameter:

6 in

SPECIFICATIONS

Color Finish
White
Diameter
6 in
Duct Size
6 in
Material
Plastic, Steel
Product Type
Accessories
Width
6 in

$21.78
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment