135 CFM Bathroom Exhaust Fan
135 CFM Bathroom Exhaust Fan
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- TD-Mixvent Series In-line Duct Fans
- CFM:
- 135 ft3/min
- Energy Star Compliant:
- No
- Installation Type:
- Inline
- Light Bulb Type:
- LED
- Material:
- Plastic
- Material Type:
- Thermoplastic
- UL Listed:
- No
- Width:
- 4 in