524 CFM Bathroom Exhaust Fan
Model CWD 524 CFM Bathroom Exhaust Fan
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CFM:
- 524 ft3/min
- Collection:
- Model CWD
- Energy Star Compliant:
- No
- Height:
- 20 in
- Installation Type:
- Ceiling Mount, Wall Mount
- Length:
- 9 in
- Material:
- Aluminum
- Sones:
- 11.4
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 20 in