110 cfm Ceiling Mount Fan

This product has been replaced by

S&P USA Ventilation White Bathroom Exhaust Fan in White
S&P USA Ventilation 110 CFM Bathroom Exhaust Fan in White
Manufacturer Part #PC110XP
You last purchased this on
 
S&P USA Ventilation

Model PC 110 cfm Ceiling Mount Fan

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

S&P USA Ventilation White Bathroom Exhaust Fan in White
S&P USA Ventilation 110 CFM Bathroom Exhaust Fan in White
Manufacturer Part #PC110XP
S&P USA Ventilation

Model PC 110 cfm Ceiling Mount Fan

  • Fast #
  • Part #SPC110X
  • Item #5143051
  • Manufacturer Part #PC110X
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Warranty: 5 Years
  • Frequency: 60 Hz
  • Requires Certification

Documents


Specifications

AMP:
0.3
CEC Compliant:
For Sale in CA
CFM:
70 ft3/min
Collection:
Model PC
Depth:
13 in
Duct Size:
4 in
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
7-5/8 in
Input (MBH):
1 MBH
Installation Type:
Ceiling Mount
Maximum Airflow:
110
Phase:
Single Phase
Product Type:
Fan
Size:
6 in
Sones:
1.1
UL Listed:
No
Volts:
120V
Watts:
36 W
Width:
14 in