80 cfm Ceiling Mount Fan

This product has been replaced by

No image available
S&P USA Ventilation 80 cfm Bathroom Exhaust Fan
Manufacturer Part #PC80XP
You last purchased this on
 
S&P USA Ventilation

Model PC 80 cfm Ceiling Mount Fan

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
S&P USA Ventilation 80 cfm Bathroom Exhaust Fan
Manufacturer Part #PC80XP
S&P USA Ventilation

Model PC 80 cfm Ceiling Mount Fan

  • Fast #
  • Part #SPC80X
  • Item #5142982
  • Manufacturer Part #PC80X
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

AMP:
0.27
CEC Compliant:
For Sale in CA
CFM:
80 ft3/min
Collection:
Model PC
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
7-5/8 in
Size:
6 in
UL Listed:
No
Volts:
120V
Watts:
32 W