108 CFM Duct Fan Galvanized Steel
Model PV-Powervent 108 CFM Duct Fan Galvanized Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Warranty: 5 Years
- Frequency: 60 Hz
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CFM:
- 108 ft3/min
- Coating:
- Galvanized
- Collection:
- Model PV-Powervent
- Diameter:
- 9-9/16 in
- Duct Size:
- 4 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 7-11/16 in
- Installation Type:
- In-line
- Material:
- Steel
- Product Type:
- Duct Fan
- UL Listed:
- Suitable for Damp Locations
- Vent Duct Shape:
- Round
- Volts:
- 115V
- Weight:
- 7 lb