TD-Silent Series
Frequently Purchased Together
Product Details
Product Details
-
Green
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- CFM:
- 333 ft3/min
- Diameter:
- 6 in
- Energy Star Compliant:
- Yes
- Height:
- 10-13/16 in
- Installation Type:
- Inline
- Length:
- 19-1/16 in
- Material:
- Plastic
- Product Type:
- Duct Fan
- UL Listed:
- No