Spacepak

9 in. Duct Round Takeoff Sheet Metal Round

Part #SACTKMR5  |  Manufacturer Part #AC-TKMR-5

Diameter:

9 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 9 in

Duct Shape: Round

Material: Sheet Metal