56 in. 2-Blade Indoor Ceiling Fan in Brushed Nickel
Spades 56 in. 2-Blade Indoor Ceiling Fan in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features silver blades and a brushed nickel finish
- Spades features a dual mount system, an energy saving DC motor and ABS composite blades
- 56" spades ceiling fan features a sleek and contemporary two-blade design
- Will not accept a light kit
- Features modern styling
- Indoor ceiling fan ideal for use in great rooms, living rooms, bedrooms and bonus rooms
- The spades features a dual mount system to offer greater flexibility when installing
- A full function remote control with batteries is included. Conveniently allows you to reverse the fan from the remote control
- UL dry location listed
- As a general rule of thumb, lighting experts suggest this fan is ideal in a room size that ranges from 226- to 400-square feet
Specifications
- ADA Compliant:
- No
- Blade Pitch:
- 22°
- Blade Span:
- 56 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6746 ft3/min
- Ceiling Fan Blade Finish:
- Silver
- Collection:
- Spades
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Control Type:
- Remote
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Height:
- 18-1/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Modern
- Material:
- Steel
- Number of Blades:
- 2
- Power Source:
- Hardwired
- Product Type:
- Ceiling Fan Kit
- Smart Home Enabled:
- No
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 32 W
- Weight:
- 20.6 lb
- Width:
- 56 in