25 psig Pressure Transmitter with KemX Option

Part #S4200A0025PD4D0KEM  |  Item #5093722  |  Manufacturer Part #4200A00025PD4D0KEM

Call for Pricing EACH

Maximum Pressure:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High strength stainless steel construction
  • Retains accuracy with EMI/RFI protection
  • It covers a wide variety of applications that require rugged construction, high cycle life, as well as media compatibility to deliver outstanding and long term performance
  • Krystal Bond ™ Technology is the foundation of the 4200. This leading MEMS technology gives the flexibility to be used in virtually any OEM application
  • It provides a thick diaphragm to maintain long term stability and use
  • The optional "KMEX" elastomer barrier prevents water and contaminants from contacting the pressure diaphragm thus reducing damage from freezing temperatures and clogging
  • Accuracy 0.5% BFSL
  • Loop powered 10 - 28 VDC

Lead Law Compliant

Specifications

Application: Pressure

CE Approved: Yes

End Connection 1: MNPT

End Connections: MNPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: Straight

High Pressure: 25

Lead Law Compliant: Yes

Low Pressure: 0

Material: Stainless Steel

Material Type: 316L

Maximum Pressure: 25 psi

Power Source: DC

Temperature Range: -40 to 176 Deg F

Tool Type: Transmitter

UL Listed: Yes

Volts: 28VDC