Span Instruments
250 psig Pressure Transmitter
Part #S4200A00250PD4D0 | Item #5091658 | Manufacturer Part #4200A00250PD4D0
Maximum Pressure:
Product Details
- High strength stainless steel construction
- Retains accuracy with EMI/RFI protection
- It covers a wide variety of applications that require rugged construction, high cycle life, as well as media compatibility to deliver outstanding and long term performance
- Krystal Bond ™ Technology is the foundation of the 4200. This leading MEMS technology gives the flexibility to be used in virtually any OEM application
- It provides a thick diaphragm to maintain long term stability and use
- The optional "KMEX" elastomer barrier prevents water and contaminants from contacting the pressure diaphragm thus reducing damage from freezing temperatures and clogging
- Accuracy 0.5% BFSL
- Loop powered 10 - 28 VDC
Lead Law Compliant
Specifications
Application: Pressure
CE Approved: Yes
End Connection 1: MNPT
End Connections: MNPT
Fitting Size 1: 1/4 in
Fitting Sizes: 1/4 in
Fitting Type: Straight
Lead Law Compliant: Yes
Low Pressure: 0
Material: Stainless Steel
Material Type: 316L
Maximum Pressure: 250 psi
Power Source: DC
Temperature Range: -40 to 176 Deg F
Tool Type: Transmitter
UL Listed: Yes
Volts: 28VDC