9 in. Kitchen Towel Roll in White (85 Sheets Per Roll, 15 Rolls Per Case)
Sparkle Professional Series® 9 in. Kitchen Towel Roll in White (85 Sheets Per Roll, 15 Rolls Per Case)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- These smaller sized, color-coded cartons are easy to find, carry, store, track and budget compared to larger cartons
- Each roll is individually wrapped to help ensure hygienic storage
- The unique perforated panels make the carton easy to open and access
- Color: White
- Meets the requirements of the Sustainable Forestry Initiative® chain of custody standard: 100% SFI Certified Sourcing
- 2-Ply, high absorbency
Specifications
- Application:
- General Purpose
- Collection:
- Sparkle Professional Series®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 9 in
- Material:
- Paper
- Package Quantity:
- 85 Sheets per Roll, 15 Rolls per Case
- Product Type:
- Kitchen Towel Roll
- Width:
- 11-1/50 in