60 in. Fiberglass Threaded Handle with Self-locking Flex-tip in Yellow

Part #C4022504  |  Item #7472927

Handle Length in :

60 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Self-locking flex-tip offers greater flexibility
  • Hanging cap on the top of the handle for easy storage
  • 6/6 thread nylon tip
  • Made in the USA

Specifications

Brand Model Compatibility: Push Broom, Sweeps, Squeegees and Floor Scrubbers

Color Finish: Yellow

Color Finish Category: Yellows

Diameter: 1 in

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Handle Length in : 60 in

Handle Material: Fiberglass

Package Quantity: Case of 12

Product Type: Handle

Temperature Range: -20 to 275 Deg F (-28.89 to 135 Deg C)