1-1/2 in. Plastic P-Trap

Part #S708CP  |  Item #229389  |  Manufacturer Part #708 CP

Call for Pricing EACH

Trap Size:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Cleanout: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

Trap Material: Plastic

Trap Size: 1-1/2 in