1-1/4 in. Plastic P-Trap

Part #S707CP  |  Item #1618099  |  Manufacturer Part #707CP

Call for Pricing EACH

Trap Size:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Cleanout: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

Trap Material: Plastic

Trap Size: 1-1/4 in