DESCRIPTION

Sparta Tool Plastic P-Trap Polished Chrome

S70CP

Inside Diameter:

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Inside Diameter
1-1/4 in
Material
Plastic

Starting at
Call for Pricing
  • QUANTITY