Clothesline Fresh® 1 gal BLD 2 Built Laundry Detergent (4 Per Case)

Part #S700204  |  Item #7485030  |  Manufacturer Part #700204

Call for Pricing

Size:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Clothesline Fresh BLD is a liquid laundry detergent and a laundry builder all-in-one
  • Combines a laundry builder with a detergent to increase pH and remove soil all in one step
  • The elevated pH of Clothesline Fresh BLD speeds up soil removal during washing by allowing the individual fibers of a fabric to open up which expedites entrapped soil release
  • Highly alkaline product that also contains water softening and soil anti-redeposition agents to aid in the washing process
  • Enhanced by patented polymeric technology quickly suspends tough oily soils and particulate soils to prevent them from redepositing back onto the fabric
  • There is no need to worry about the red dye attaching to your fabrics, the product contains a water soluble polymer which attaches to the dye to keep it in the water and not on your fabrics
  • When using Clothesline Fresh BLD, the wash water must be properly neutralized with Clothesline Fresh Sour, during the final rinse, before washed clothing is worn
  • Clothesline Fresh BLD is not recommended for use with top loading washers not equipped with automatic dosing systems. Fiber damage and/or corrosion may occur
  • pH: 13.5 - 14.0

Documents

Specifications

ASTM Specifications: ASTM D-56

Collection: Clothesline Fresh®

Color Finish: Red

EcoLogo Certified: No

Green Seal Certified: No

Material: Liquid

Package Quantity: 4 Per Case

SCAQMD Compliant: No

Size: 1 gal

Temperature Rating: 212