1250mL Foaming Hand Sanitizer and Lemon Blossom (Case of 4)
foamyiQ® Lemon Blossom 1250mL Foaming Hand Sanitizer and Lemon Blossom (Case of 4)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Never install another dispenser: With the innovative foamyiQ dispensing cartridge, dispensing is done directly from the cartridge
Specifications
- Application:
- Hand Cleaning, Industrial
- Collection:
- foamyiQ® Lemon Blossom
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dilution Rate:
- Ready to Use
- Odor:
- Yes
- Package Quantity:
- Case of 4
- Product Type:
- Foaming Hand Sanitizer, Lemon Blossom
- Size:
- 1250 mL