NABC® Solid Air Freshener (Box of 6, Case of 8 Boxes)

Part #S808900  |  Item #9617420  |  Manufacturer Part #808900

$109.70 per BOX
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 8

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 100% recyclable
  • Available in xcelenté lavender fragrance or NABC fresh
  • Fits in ecore® cabinet
  • 30-day fragrance release

Documents

Specifications

Collection: NABC®

Color Finish: Blue

Color Finish Category: Blues

EcoLogo Certified: No

Green Seal Certified: No

Package Quantity: Box of 6, Case of 8 Boxes

SCAQMD Compliant: No